LOCKWASHER 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER 3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37000.300.0001
  • Mfr. Model # U37000.300.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 4.41 lbs

Product Details

Helical regular, carbon steel, blank steel finish, fits bolt sizes 3 in, inside dia. 3.012 in, outside dia. 4.074 in, thickness 0.458 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Item Split Lock Washer
  • Material Steel
  • Inside Dia. 3.012"
  • Finish Plain
  • Outside Dia. 4.074"
  • Package Quantity 5
  • Size 3"
  • Type Standard
  • Fits Bolt Sizes 3"
  • Thickness 0.458"
  • Rockwell Hardness C38 - C46
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list