Skip Content
LOCKWASHER 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER 1-1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37000.112.0001
  • Mfr. Model # U37000.112.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.59 lbs

Product Details

Helical regular, carbon steel, blank steel finish, fits bolt sizes 1-1/8 in, inside dia. 1.129 in, outside dia. 1.847 in, thickness 0.281 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Split Lock Washer
  • Inside Dia. 1.129"
  • Outside Dia. 1.847"
  • Package Quantity 5
  • Size 1-1/8"
  • Fits Bolt Sizes 1-1/8"
  • Meets/Exceeds ASME B18.21.1
  • Type Standard
  • Thickness 0.281"
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list