LOCKWASHER 1-1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER 1-1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37000.125.0001
  • Mfr. Model # B37000.125.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.58 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Size 1-1/4"
  • Type Helical Regular
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Outside Dia. 2.036"
  • Inside Dia. 1.254"
  • Package Quantity 130
  • Fits Bolt Sizes #10
  • Thickness 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list