Skip Content
LOCKSET SN BALL KNOB KEYED ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKSET SN BALL KNOB KEYED ENTRY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTBAO0115KA4
  • Mfr. Model # BAO0115KA4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

Technical Specs

  • Style Ball
  • Item Knob Entry Door Lock
  • Pins 4
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series BAO
  • Standards ANSI Grade 3
  • Keyway Type Master Lock
  • Number of Keys 2
  • Knob Material Steel
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Function Entrance
  • Lockset Performance Strength Light Duty
  • For Use With Exterior Locking Applications
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Finish Satin Nickel
  • Key Type Different
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list