Skip Content
LOCKSET PB TULIP KEYED ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKSET PB TULIP KEYED ENTRY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTTUO0103KA4
  • Mfr. Model # TUO0103KA4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Fits any door and replaces any brand. Universal, 6-way latch adjusts from 2-3/8 inch to 2-3/4 inch & has interchangeable latch faces to ensure a perfect fit on any door. Meets ANSI Grade 3 standards to ensure long term performance. Coated in Master Lock e

Technical Specs

  • Item Knob Lockset
  • Style Tulip
  • Pins 4
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type Master Lock
  • Series TUO
  • Standards ANSI Grade 3
  • Number of Keys 2
  • Knob Material Steel
  • Location Type Commercial
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Light Duty
  • Strike Dim. 2-1/4" x 1-3/4"
  • Lockset Function Entrance
  • Strike Type Square Corner Full Lip Strike
  • For Use With Exterior Locking Applications
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Grade 3
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Bright Brass
  • Key Type Alike
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list