Skip Content
LOCKSET MECH PUSH BUTTON EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET MECH PUSH BUTTON EXIT

KABA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZV18
  • Mfr. Model # 2ZV18
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Finish Satin Chrome
  • Handle Type Lever
  • Includes Cylinder and Two Keys
  • Item Mechanical Push Button Lockset
  • Hand Reversible
  • Standards ANSHI/BHMA Grade 1 Certification, 3 Hour UL/ULC Firing Rating, ADA Compliant
  • Keypad Metal, 5 Button
  • Series 5000
  • Electrical/Mechanical Mechanical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list