LOCKSET,LIGHT DUTY,BRASS,COMBO ENTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET,LIGHT DUTY,BRASS,COMBO ENTR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPZ3
  • Mfr. Model # 1TPZ3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Style Mortise
  • Item Mortise Lockset
  • Keyway Type SC1
  • Required Door Thickness 1-3/8 - 1-3/4"
  • Location Type Residential
  • Number of Keys 2
  • Standards ANSI A156.2 Specification and ANSI A156.5
  • Backset 2-1/2"
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Mortise
  • Lockset Finish Bright Brass
  • Lockset Grade 3
  • Lockset Handle Type Knob
  • Ligature Resistant No
  • Key Type Different
  • ADA Compliant No
  • Lockset Function Entrance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list