LOCKSET,LEVER,2 GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET,LEVER,2 GRADE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RM52
  • Mfr. Model # 1RM52
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Item Lever Lockset Interchangeable Core
  • Style Augusta
  • Required Door Thickness 1-3/4" - 2-1/4"
  • Series 5300LN
  • Standards ANSI Specification 156.2 Series 4000
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-7/8"
  • Strike Type ASA Strike
  • Cylinder Core Type Interchangeable Core
  • Lockset Function Entrance
  • Lockset Performance Strength Light Duty
  • Ligature Resistant No
  • Lockset Grade 2
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list