Skip Content
LOCKSET,LEVER,2 GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKSET,LEVER,2 GRADE

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RM51
  • Mfr. Model # 1RM51
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Lever Lockset Interchangeable Core
  • Style Augusta
  • Number of Pins 6 - 7
  • Required Door Thickness 1-3/4" - 2-1/4"
  • Series 5300LN
  • Standards ANSI Specification 156.2 Series 4000
  • Handle Material Heavy Gauge Steel
  • Location Type Commercial
  • Strike Type ASA Strike
  • Strike Dim. 4-7/8" x 1-7/8"
  • Cylinder Core Type Interchangeable Core
  • Lockset Performance Strength Light Duty
  • Backset 2-3/4"
  • Lockset Function Storeroom
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list