Skip Content
LOCKSET,KNOB,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKSET,KNOB,CHROME

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T684
  • Mfr. Model # 5T684
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
  • Style Ball
  • Item Knob Lockset
  • Series 5400
  • Required Door Thickness 1-3/8" and 2"
  • Standards ANSI A156.2 Grade 2
  • Knob Material Zinc Plated Heavy Gauge Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 1-1/4"
  • Lockset Performance Strength Heavy Duty
  • Strike Type Curved Lip Strike
  • Lockset Function Passage
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Satin Chrome
  • Key Type Not Keyed
  • Keyway Type None
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list