LOCKSET GR 2 KNOB ENTRY BR CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET GR 2 KNOB ENTRY BR CHR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTBLC0132DKA4
  • Mfr. Model # BLC0132DKA4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2241
  • Shipping Weight 1.99 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts. Either lever or knob operates latchbolt unless outside lever or knob is locked by the pushbutton inside. Button automatically released when inside knob or lever is turned. Emergency release in outside knob or lever. Inside knob or lever is always active.

Technical Specs

  • Includes (2) Keys
  • Item Knob Lockset
  • Style Ball
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Keyway Type Schlage C
  • Number of Keys 2
  • Standards ANSI/BHMA A156.2
  • Location Type Commercial
  • Strike Dim. 2-3/4" x 1-1/8"
  • Backset 2-3/8" or 2-3/4"
  • For Use With Exterior Locking Applications
  • Series BLC
  • Lockset Function Entrance
  • Ligature Resistant No
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Lockset Grade 2
  • Lockset Finish Brushed Chrome
  • Key Type Different
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list