LOCKSET GR 2 KNOB CLASSROOM BR CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET GR 2 KNOB CLASSROOM BR CHR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTBLC0932DKA4
  • Mfr. Model # BLC0932DKA4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2241
  • Shipping Weight 2.07 lbs

Product Details

High quality commercial grade lockset offers premium features at value pricing. Six pin cylinder compatible with Schlage C keys. Meets ANSI/BHMA A156.5, Series 4000 standards for entrysets. Meets ANSI/BHMA A156.5 standards for deadbolts.

Technical Specs

  • Item Knob Lockset
  • Style Ball
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series BLC
  • Keyway Type Schlage
  • Standards ANSI/BHMA A156.2
  • Number of Keys 2
  • Knob Material Steel
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 2-3/4" x 1-1/8"
  • Lockset Function Classroom
  • Lockset Performance Strength Light Duty
  • Strike Type Square Corner Full Lip Strike
  • For Use With Classroom Application
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Brushed Chrome
  • Key Type Alike
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list