Skip Content
LOCKSET, ENTRY, S. CHROME, SMARTKEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET, ENTRY, S. CHROME, SMARTKEY

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PHH6
  • Mfr. Model # 5PHH6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Includes Hardware and Keys
  • Item Knob Lockset
  • Style Tylo
  • Pins 5
  • Keyway Type KW1
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Kwikset
  • Number of Keys 2
  • Standards ANSI A156.3
  • Knob Material Metal
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4"
  • Lockset Performance Strength Light Duty
  • Strike Type Round Corner Full Lip Strike
  • Lockset Function Entrance
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Lockset Finish Satin Chrome
  • Key Type Different
  • ADA Compliant No
  • Key Material Nickel Silver
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list