LOCKSET DANE LEVER PRIVACY GRADE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKSET DANE LEVER PRIVACY GRADE 2

SCHLAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLG14617
  • Mfr. Model # 14617
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2241
  • Shipping Weight 3.34 lbs

Product Details

Falcon W-Series Locksets

Technical Specs

  • Style Privacy
  • Item Dane Lever Lockset
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list