LOCKPIN SS BUTTON HANDLE BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKPIN SS BUTTON HANDLE BALL

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5REN1
  • Mfr. Model # 5REN1
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Grip Length (In.) 1
  • Item Ball Lock Pin
  • Finish Plain
  • Style Button Handle
  • Knob Type Positive Locking Pin
  • Material 17-4 Stainless Steel
  • Pin Dia. (In.) 3/8
  • Pin Dia. 3/8"
  • Grip Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list