Skip Content
LOCKOUTBALLVALVE2INTO8INYELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUTBALLVALVE2INTO8INYELLO

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONBS03Y
  • Mfr. Model # BS03Y
  • UNSPSC # 39121909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Ball Valve Lockout
  • Colour Yellow
  • Material Polypropylene
  • For Use With Ball Valves
  • Temp. Range -50 Degrees to 360 Degrees F
  • Padlock Shackle Max. Dia. 5/16"
  • Fits Pipe Size 2" to 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list