Skip Content
LOCKOUTBALLVALVE2INTO8INGREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUTBALLVALVE2INTO8INGREEN

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONBS03G
  • Mfr. Model # BS03G
  • UNSPSC # 39121909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Green
  • Material Polypropylene
  • Temp. Range -50 Degrees to 360 Degrees F
  • Item Ball Valve Lockout
  • For Use With Ball Valves
  • Fits Pipe Size 2" to 8"
  • Padlock Shackle Max. Dia. 5/16"
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list