LOCKOUT WALL SWITCH COVER PADDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT WALL SWITCH COVER PADDLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST496B
  • Mfr. Model # 496B
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2245
  • Shipping Weight 0.1 lbs

Product Details

Universal wall switch cover(paddle style). Universal lockout fits virtually all types of wall switches to prevent accidental activation of circuit. Includes lockout labels in English/French and English/Spanish.

Technical Specs

  • Colour Red
  • Fits Toggle and Decora Paddle Wall Switches
  • Item Wall Switch Cover (Paddle Style)
  • Overall Dimensions 4-3/4" H x 1-3/4" W x 1" D
  • Legend Danger Locked Out Do Not Remove
  • Padlock Shackle Max. Dia. 5/16"
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list