LOCKOUT WALL SWITCH 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT WALL SWITCH 1/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65392
  • Mfr. Model # 65392
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2245
  • Shipping Weight 0.07 lbs

Product Details

Device may be used with most wall-mounted switches. Easy to install using existing screws. High visibility red colour. Locks switch in on or off position. Lock not included.

Technical Specs

  • Colour Red
  • Includes Padlock Sold Separately
  • Item Wall Switch Lockout
  • Material Polypropylene
  • Overall Dimensions 3-9/16" L x 1-27/67" D
  • Padlock Shackle Max. Dia. 9/32"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list