Skip Content
LOCKOUT VALVE1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKOUT VALVE1/4 NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRV12-02-0000
  • Mfr. Model # V12-02-0000
  • UNSPSC # 39121909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Safety lockout valve conforms to OSHA lockout regulations (OSHA 29 CFR Part 1910). Manually operated. In the closed position, downstream air is exhausted into the atmosphere. May be locked in closed position using a padlock (not included). Maximum temperature: 150 degrees F. Bright orange slide mechanism.

Technical Specs

  • Height (In.) 1.93
  • Width (In.) 2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list