LOCKOUT VALVE BUTTERFLY UNIV 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT VALVE BUTTERFLY UNIV 1/2IN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONBS04RD
  • Mfr. Model # BS04RD
  • UNSPSC # 39121909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Red
  • Item Butterfly Valve Lockout
  • For Use With Butterfly Valves
  • Material Polypropylene
  • Temp. Range -50 Degrees to 360 Degrees F
  • Padlock Shackle Max. Dia. 3/8"
  • Fits Handle Size Universal
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list