Skip Content
LOCKOUT VALV SML UNIV W/ARM+8FT CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT VALV SML UNIV W/ARM+8FT CBL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51394
  • Mfr. Model # 51394
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2249
  • Shipping Weight 1.35 lbs

Product Details

Small universal lockout with 8 ft. sheathed cable attachment and blocking arm.

Technical Specs

  • Colour Red
  • For Use With Large Levers, T-Handles, Hard-to-Secure Mechanical Devices
  • Item Small Universal Lockout w/8 ft. Sheathed Cable Attachment and Blocking Arm
  • Material Steel
  • Includes 8 ft. Sheathed Cable, Blocking Arm
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Standards OSHA 1910.147
  • Fits Handle Size 1"
  • Padlock Shackle Max. Dia. 9/32"
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list