Skip Content
LOCKOUT UNIV WALL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT UNIV WALL SWITCH

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD139
  • Mfr. Model # KDD139
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2245
  • Shipping Weight 0.063 lbs

Technical Specs

  • Colour Red
  • Material Plastic
  • Item Wall Switch Lockout
  • Fits Rocker/Toggle/Flat Paddle
  • Standards 29 CFR 1910.147
  • Max. Number of Padlocks 2
  • Padlock Shackle Max. Dia. 5/16"
  • Height 4-1/2"
  • Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list