Skip Content
LOCKOUT UNIV MULTIPOLE BRKR 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT UNIV MULTIPOLE BRKR 1/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY103582
  • Mfr. Model # 103582
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Multi-Pole Breaker Lockout
  • Includes -
  • Colour Red
  • Height 1"
  • Material Nylon
  • Standards OSHA.1910.147
  • Width 3/4"
  • Max. Number of Padlocks 1
  • Circuit Breaker Voltage 120/277
  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Type Clamp-On
  • For Use With Breakers With Tie Bar
  • Length 2-1/4"
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list