Skip Content
LOCKOUT TOOL BOX W/COMPONENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TOOL BOX W/COMPONENTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65289
  • Mfr. Model # 65289
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Colour Gray
  • Item Portable Lockout Kit
  • Includes (1) 3/4" Blue Nylon Padlock, (1) 2" Blue Nylon Padlock, (1) Red Aluminum Labeled Hasp, (1) 1 to 2-1/2" Adjustable Gate Valve Lockout, (1) Small Plug Lockout, (1) Small Ball Valve Lockout, (1) Universal Multiple Breaker Lockout, (1) 480/600V No-Hole Circuit Breaker Lockout, (1) Red Wall Switch Lockout, (5) Tags
  • Keyed Different
  • Standards OSHA 1910.147
  • Case Style Tool Box
  • Number of Components 16
  • Case Height 5-1/4"
  • Case Width 14"
  • Case Material Plastic
  • Number of Padlocks Included 2
  • Filled/Unfilled Filled
  • Included Padlock Body Material Nylon
  • Lockout Application Electrical/Valve Lockout
  • Case Depth 6-1/2"
  • Portable Yes
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list