LOCKOUT TOOL BOX KIT VALVE + ELECTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT TOOL BOX KIT VALVE + ELECTR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1457VE410KA
  • Mfr. Model # 1457VE410KA
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2248
  • Shipping Weight 7.05 lbs

Product Details

Lockout tool box- portable safety carry case with valve and electrical lockout assortment and three keyed alike 410 red padlocks.

Technical Specs

  • Item Valve and Electrical Lockout Assortment
  • Number of Components 22
  • Filled/Unfilled Filled
  • Number of Padlocks Included 4
  • Lockout Application Electrical/Valve Lockout
  • Included Padlock Body Material Thermoplastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list