Skip Content
LOCKOUT TOOL BOX 17IN EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TOOL BOX 17IN EMPTY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1017
  • Mfr. Model # S1017
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2245
  • Shipping Weight 3.39 lbs

Product Details

Lockout tool boxes. Durable heavy-duty plastic construction. Black metal draw-bolt latches allow user to lock tool box.

Technical Specs

  • Item 17" Lockout Tool Box
  • Number of Padlocks Included 1
  • Number of Components 1
  • Filled/Unfilled Unfilled
  • Colour Black/Red
  • Case Material Polypropylene
  • Case Style Tool Box
  • Case Width 17"
  • Case Height 9"
  • Lockout Application General Lockout/Tagout
  • Case Depth 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list