LOCKOUT TAGS/DANGER/FRE BG OF 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT TAGS/DANGER/FRE BG OF 12

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST497ABLC
  • Mfr. Model # 497ABLC
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.215 lbs

Product Details

Durable polyester laminate material. Heavy-duty construction withstands up to 50 pounds of pullout force.

Technical Specs

  • Item Safety Tag
  • Height 5-3/4"
  • Material Durable Polyester
  • Width 3-1/8"
  • Includes (1) Bag, (12) Tags, (12) Ties
  • Legend Danger - Do Not Operate
  • Standards OSHA
  • Legend/Background Color Black, Red, White
  • Grommet Brass
  • Reverse Side Legend Danger
  • Withstand Pull Force 50 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list