Skip Content
LOCKOUT TAGOUT STATION,PLUG LOCKOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TAGOUT STATION,PLUG LOCKOUT

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7117
  • Mfr. Model # 7117
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 10"
  • Colour Yellow
  • Depth 5-1/2"
  • Includes (1) Large Plug Lockout, (1) 1-1/2" Red Padlock, (1) Tag, (1) Tie
  • Item Lockout Station
  • Material Polyester
  • Width 6-1/2"
  • Legend Lockout Plug
  • Standards OSHA 1910.147
  • Number of Components 4
  • Max. Number of Padlocks 3
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Number of Padlocks Included 1
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Number of Pockets 0
  • Keyed Different
  • Portable No
  • Language English
  • Number of Hooks 1
  • Wall Mounting Yes
  • Included Padlock Body Material Plastic Coated Aluminum
  • Lockout Visibility Board Only
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list