Skip Content
LOCKOUT TAGOUT STATION,11 COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TAGOUT STATION,11 COMPONENT

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7113
  • Mfr. Model # 7113
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-1/2"
  • Height 11-1/2"
  • Includes (2) 1-1/2" Red Padlocks, (1) 3" Red Padlock, (1) 1" Steel Hasp, (1) 1-1/2" Steel Hasp, (3) Tags, (3) Ties
  • Material Polyester
  • Width 11-1/2"
  • Item Lockout Station
  • Keyed Different
  • Legend Lockout Center
  • Standards OSHA 1910.147
  • Number of Padlocks Included 3
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Max. Number of Padlocks 6
  • Lockout Application General Lockout/Tagout
  • Number of Components 11
  • Filled/Unfilled Filled
  • Number of Pockets 0
  • Portable No
  • Language English
  • Number of Hooks 6
  • Wall Mounting Yes
  • Included Padlock Body Material Plastic Coated Aluminum
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List