Skip Content
LOCKOUT TAGOUT KIT, GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TAGOUT KIT, GENERAL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7119
  • Mfr. Model # 7119
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Portable Lockout Kit
  • Includes (2) 1-1/2" Red Padlocks, (3) Tags, (1) 1-1/2" Steel Hasp, (1) 1" Steel Hasp, (1) Breaker Lockout, (3) Ties
  • Colour Red
  • Number of Components 11
  • Case Material Recycled PET Fabric
  • Keyed Different
  • Case Style Pouch
  • Case Height 6"
  • Case Width 7"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Included Padlock Body Material Plastic Coated Aluminum
  • Number of Padlocks Included 2
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Case Depth 2"
  • Language English, French, Spanish
  • Portable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list