Skip Content
LOCKOUT TAGOUT, CYLINDER LOCKOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT TAGOUT, CYLINDER LOCKOUT

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7101
  • Mfr. Model # 7101
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Includes 3 Padlock Holes
  • Item Gas Cylinder Lockout
  • Colour Red
  • Size 5 x 7"
  • Material Polyethylene
  • Green Environmental Attribute 100% Total Recycled Content
  • Standards OSHA 1910.147

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List