Skip Content
LOCKOUT STORE BOARD,6 LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT STORE BOARD,6 LOCK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKST814
  • Mfr. Model # KST814
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.945 lbs

Technical Specs

  • Height 14"
  • Depth 2"
  • Colour Red/White
  • Includes 6 Steel Padlocks, 3/4" Shackle (KD): 10 HS Laminate Lockout Tags: 10 Plastic Ties: 1 Scissor Hasp (1" Opening): 1 Scissor Haps (1-1/2" Opening)
  • Material 0.063" Aluminum Board/Aluminum Hooks/Plastic Pockets
  • Keyed Differently
  • Width 14"
  • Item Lockout Store-Boards(TM) (Kit)
  • Legend Lockout Centre
  • Number of Components 29
  • Number of Padlocks Included 6
  • Max. Number of Padlocks 6
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Filled
  • Included Padlock Body Material Steel
  • Number of Pockets 2
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list