LOCKOUT STORE BOARD,14 X 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT STORE BOARD,14 X 14

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKST816
  • Mfr. Model # KST816
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red/White
  • Height 14"
  • Depth 2"
  • Item Lockout Store-Boards(TM) (Board Only)
  • Includes BOARD ONLY
  • Legend Lockout Centre
  • Material 0.063" Aluminum Board/Aluminum Hooks/Plastic Pockets
  • Width 14"
  • Lockout Application General Lockout/Tagout
  • Max. Number of Padlocks 6
  • Filled/Unfilled Unfilled
  • Number of Pockets 2
  • Portable No
  • Language English
  • Number of Components 0
  • Wall Mounting Yes
  • Number of Padlocks Included 0
  • Lockout Visibility Board Only
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list