Skip Content
LOCKOUT STATION W/4 PLASTIC LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT STATION W/4 PLASTIC LOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1482BP410FRC
  • Mfr. Model # 1482BP410FRC
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 4.65 lbs

Product Details

Lockout station, size 11 inch x 14 inch with 4 Xenoy(R)(plastic) padlocks, 2 hasps, & 12 tags. Stations include genuine Master Lock padlocks (red).

Technical Specs

  • Item 4 Zenex(TM) (Plastic) Padlocks, 2 Hasps, & 12 Tags
  • Max. Number of Padlocks 4
  • Number of Padlocks Included 4
  • Filled/Unfilled Filled
  • Included Padlock Body Material Thermoplastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list