Skip Content
LOCKOUT STATION W/20 PLASTIC LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION W/20 PLASTIC LOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1484BP410FRC
  • Mfr. Model # 1484BP410FRC
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 16.96 lbs

Product Details

Lockout station, size 21 inch x 19 with Xenoy(R) (plastic) padlocks, 4 hasps, and 48 tags. Stations include genuine Master Lock padlocks (red).

Technical Specs

  • Item 20 Zenex(TM) (Plastic) Padlocks, 4 Hasps, & 48 Tags
  • Max. Number of Padlocks 20
  • Number of Padlocks Included 20
  • Filled/Unfilled Filled
  • Included Padlock Body Material Zenex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List