LOCKOUT STATION W/10 ALUM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT STATION W/10 ALUM LOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1483BP1106FRC
  • Mfr. Model # 1483BP1106FRC
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 10.6 lbs

Product Details

Lockout station, size 21 inch x 14 with 10 aluminum padlocks, 2 hasps, & 24 tags. Stations include genuine Master Lock padlocks (red).

Technical Specs

  • Item 10 Aluminum Padlocks, 2 Hasps, & 24 Tags
  • Max. Number of Padlocks 10
  • Number of Padlocks Included 10
  • Filled/Unfilled Filled
  • Included Padlock Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list