Skip Content
LOCKOUT STATION,STOCKED, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION,STOCKED, METAL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6063
  • Mfr. Model # 6063
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Yellow
  • Depth 5-1/2"
  • Height 10"
  • Includes (3) 1-1/2" Shackle Plastic Encased Steel/Aluminum Red Padlocks, (3) 1-1/2" Steel Jaw Dia. Hasp, Single Pole Breaker Lockout, (5) Tags, (5) Cable Ties
  • Item Lockout Station
  • Width 8"
  • Material Stainless Steel
  • Legend Lockout Tagout Station
  • Keyed Different
  • Standards OSHA 1910.147
  • Number of Components 18
  • Max. Number of Padlocks 4
  • Included Padlock Body Material Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Filled/Unfilled Filled
  • Number of Padlocks Included 3
  • Lockout Application Electrical Lockout
  • Number of Pockets 2
  • Wall Mounting Yes
  • Portable No
  • Language English
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list