LOCKOUT STATION SMALL EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKOUT STATION SMALL EMPTY

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONLSE101
  • Mfr. Model # LSE101
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Depth 4-1/2"
  • Height 24"
  • Material Polystyrene
  • Colour White
  • Item Lockout Station
  • Legend Safety Lockout/Tagout Center
  • Width 18"
  • Number of Components 0
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list