LOCKOUT STATION LGE W DOORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT STATION LGE W DOORS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50996
  • Mfr. Model # 50996
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • Colour Red/White
  • Depth 5"
  • Includes (6) Key Hooks
  • Height 26"
  • Material Polystyrene
  • Width 19-1/2"
  • Item Lockout Station
  • Legend Lockout Station
  • Portable No
  • Language English
  • Number of Components 0
  • Number of Hooks 6
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Number of Padlocks Included 0
  • Max. Number of Padlocks 20
  • Filled/Unfilled Unfilled
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list