Skip Content
LOCKOUT STATION LARGE ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION LARGE ENCLOSED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99703
  • Mfr. Model # 99703
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.75 lbs

Technical Specs

  • Depth 5"
  • Colour Red/White
  • Height 26"
  • Material Polystyrene
  • Includes (1) All Purpose Cable Lockout w/ 8' Sheathed Cable, (1) Large Universal Valve Lockout w/ Blocking Arm, (1) 110V Plug Lockout, (1) 3-In-1 Plug Lockout, (1) 1/4"-1" Ball Valve Lockout, (1) 1"-2 1/2" Gate Valve Lockout, (1) 1"-6 1/2" Adjustable Gate Valve Lockout, (2) Labeled Lockout Hasps, (12) Brady Safety Padlocks, (25) Lockout Tags
  • Item Lockout Station
  • Width 19 1/2"
  • Keyed Different
  • Number of Components 46
  • Legend Lockout Station
  • Max. Number of Padlocks 20
  • Number of Padlocks Included 12
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Portable No
  • Wall Mounting Yes
  • Language English
  • Number of Hooks 6
  • Included Padlock Body Material Plastic
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list