Skip Content
LOCKOUT STATION LARGE EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKOUT STATION LARGE EMPTY

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONLSE102
  • Mfr. Model # LSE102
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Height 35"
  • Colour White
  • Depth 4-1/2"
  • Legend Safety Lockout/Tagout Center
  • Width 24"
  • Number of Components 0
  • Item Lockout Station
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Portable No
  • Wall Mounting Yes
  • Language English
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list