Skip Content
LOCKOUT STATION LARGE COMPLETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION LARGE COMPLETE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONLSE102F
  • Mfr. Model # LSE102F
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.22 lbs

Technical Specs

  • Colour White
  • Height 35"
  • Depth 4-1/2"
  • Includes (1) Empty Station, (2) 1" to 2-1/2" Valve Lockout, (1) 2-1/2" to 4" Valve Lockout, (1) 5 to 6-1/2" Valve Lockout, (1) 6-1/2" to 10" Valve Lockout, (1) 3/8" to 1-1/4" Balll Valve Lockout, (1) 1-1/2" to 2-1/2" Ball Valve Lockout, (2) 110V Plug Lockout, (1) 220/550V Plug Lockout, (2) 6-Lock Metal Hasp, (6) 6-Lock Nylon Hasp, (1) "Do Not Operate" Tag, (1) "Do Not Start" Tag, (1) "Do Not Open" Tag, (
  • Item Lockout Station
  • Material Polystyrene
  • Width 24"
  • Number of Components 26
  • Max. Number of Padlocks 4
  • Number of Padlocks Included 4
  • Legend Safety Lockout/Tagout Center
  • Lockout Application Electrical/Valve Lockout
  • Filled/Unfilled Filled
  • Language English
  • Portable No
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list