Skip Content
LOCKOUT STATION EMPTY 10 LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION EMPTY 10 LOCK

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1483BFRC
  • Mfr. Model # 1483BFRC
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2242
  • Shipping Weight 6.03 lbs

Product Details

Lockout Station, 10 lock stations. Size 21 inch x 14, station only.

Technical Specs

  • Item Station Only
  • Max. Number of Padlocks 10
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 10
  • Included Padlock Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list