Skip Content
LOCKOUT STATION 8 ALUMINUM PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION 8 ALUMINUM PADLOCK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2727
  • Mfr. Model # 2727
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-1/2"
  • Height 15"
  • Includes (7) 1-1/2" Shackle Red Aluminum Padlocks, (1) 3" Shackle Red Aluminum Padlock, (1) 1" Steel Hasp, (1) 1-1/2" Steel Hasp, (10) Tags, (10) Cable Ties
  • Material Recycled PETG
  • Item Lockout Station
  • Width 15"
  • Legend Lockout Center
  • Keyed Different
  • Max. Number of Padlocks 16
  • Number of Components 30
  • Standards OSHA 1910.147
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Included Padlock Body Material Aluminum
  • Number of Padlocks Included 8
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Number of Pockets 0
  • Language English
  • Portable No
  • Number of Hooks 11
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List