Skip Content
LOCKOUT STATION 3 ALUMINUM PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION 3 ALUMINUM PADLOCK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2726
  • Mfr. Model # 2726
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-1/2"
  • Height 11-1/2"
  • Includes (2) 1-1/2" Shackle Red Aluminum Padlocks, (1) 3" Shackle Red Aluminum Padlock, (1) 1" Steel Hasp, (1) 1-1/2" Steel Hasp, (3) Tags, (3) Cable Ties
  • Item Lockout Station
  • Material Recycled PETG
  • Width 11-1/2"
  • Legend Lockout Center
  • Keyed Different
  • Standards OSHA 1910.147
  • Number of Components 11
  • Max. Number of Padlocks 6
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Number of Padlocks Included 3
  • Included Padlock Body Material Aluminum
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Number of Pockets 0
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Number of Hooks 6
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list