Skip Content
LOCKOUT STATION,28 PADLOCK,UNSTOCKD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION,28 PADLOCK,UNSTOCKD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7116E
  • Mfr. Model # 7116E
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Depth 2-1/2"
  • Height 23-1/2"
  • Colour Yellow
  • Includes Lockout Tagout Board Only
  • Material Polyester
  • Item Lockout Board
  • Width 23-1/2"
  • Standards OSHA 1910.147
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Max. Number of Padlocks 56
  • Legend Lockout Center
  • Number of Padlocks Included 0
  • Number of Components 0
  • Filled/Unfilled Unfilled
  • Number of Pockets 0
  • Portable No
  • Number of Hooks 33
  • Language English
  • Wall Mounting Yes
  • Lockout Application General Lockout/Tagout
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List