Skip Content
LOCKOUT STATION 28 ALUMINUM PADLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION 28 ALUMINUM PADLOCK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2729
  • Mfr. Model # 2729
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-1/2"
  • Height 23-1/2"
  • Includes (24) 1-1/2" Shackle Red Aluminum Padlocks, (4) 3" Shackle Red Aluminum Padlocks, (2) 1" Steel Hasps, (2) 1-1/2" Steel Hasps, (10) Tags, (10) Cable Ties
  • Item Lockout Station
  • Material Recycled PETG
  • Width 23-1/2"
  • Keyed Different
  • Number of Components 52
  • Standards OSHA 1910.147
  • Legend Lockout Center
  • Max. Number of Padlocks 56
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Number of Padlocks Included 28
  • Filled/Unfilled Filled
  • Included Padlock Body Material Aluminum
  • Lockout Application Electrical Lockout
  • Number of Pockets 0
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Number of Hooks 33
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List