Skip Content
LOCKOUT STATION,12 PADLOCK,UNSTOCKD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT STATION,12 PADLOCK,UNSTOCKD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7115E
  • Mfr. Model # 7115E
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-1/2"
  • Height 23-1/2"
  • Material Polyester
  • Includes Lockout Tagout Board Only
  • Item Lockout Board
  • Width 15"
  • Standards OSHA 1910.147
  • Legend Lockout Center
  • Number of Components 0
  • Max. Number of Padlocks 24
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Number of Pockets 0
  • Portable No
  • Number of Hooks 15
  • Language English
  • Wall Mounting Yes
  • Lockout Application General Lockout/Tagout
  • Lockout Visibility Board Only
  • Lockout Station Closure Type Open Front

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List