Skip Content
LOCKOUT SET OF 6 B826 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT SET OF 6 B826

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50289
  • Mfr. Model # 50289
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 4/5"
  • Item Padlock Label
  • Material Durable Vinyl
  • Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
  • Width 1-1/9"
  • Language English
  • Legend/Background Color Black, Red/White
  • Subject Matter Information
  • Shape Rectangle
  • Standards ASTM D 2979: Method 5306 of U.S. Federal Test Method Std. No. 1
  • Background Color White
  • Legend Color Black
  • Header Danger
  • Legend Style Text
  • Header Background Color Red
  • Header Legend Color White
  • Metal Detectable No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list